Shop All Steel Toe Shoes
Mellow Walk
Safety Shoe, Steel Toe, Slip On, 8-1/2D, PR
Mfr # 402109
Zoro # G9378004
original price:
$153.99
15% off
new price: $130.00
/pr
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Puncture Resistant Insole Yes
- Toe Type Steel
- Non Metallic Upper Yes
- Max. Heat Rating Not Rated
- Chain Saw Cut Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 402109
- Zoro # G9378004
- UPC # 827903028173
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Heel Height | 1 in or Greater |
Size | 8 1/2 |
Footwear Width | D |
Footwear Size | 8 1/2 |
Width | D |
Size (PRINT) | 8 1/2 |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number 402109
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- HONEYWELL UVEX Reading Glasses, +2.0, Clear, Polycarbonate (S0662X)
- STEINER Welding Jacket, Black, Cotton, S (1160-S)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB2810S)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 5-1/2D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 9D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 7D, PR (402109)
- MELLOW WALK Size 9 Women's Oxford Shoe Steel Work Shoe, Black (420092 : 9E)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 6D, PR (402109)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 5, E Width (484072BLK050)
- Mellow Walk Foot Protection