Shop All Steel Toe Shoes
Mellow Walk
Safety Shoe, Steel Toe, Slip On, 7-1/2D, PR
Mfr # 402109
Zoro # G9377986
product price: $130.00
/pr
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Predominant Footwear Color Black
- Height 4 in
- Standards ASTM F2413-11, CSA Z195-09/ISO 13287
- Liner Material Synthetic Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 402109
- Zoro # G9377986
- UPC # 827903028159
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Size | 7 1/2 |
Heel Height | 1 in or Greater |
Footwear Width | D |
Footwear Size | 7 1/2 |
Width | D |
Size (PRINT) | 7 1/2 |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number 402109
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Black Riding Coat, X-Large (40-20 BK XL)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-US)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 4XL (O41008)
- MELLOW WALK Work Shoe, Sz 10, E Foot Width, Gray, PR (484072)
- MELLOW WALK Size 8 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 8E)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- MELLOW WALK Athletic Shoe, E, 6 1/2, Black, PR (482339BLK)
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- MELLOW WALK Size 7 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 7E)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 13W, Blk, PR (RK6761)
- Mellow Walk Foot Protection