Shop All Steel Toe Shoes
Mellow Walk
Safety Shoe, Steel Toe, Slip On, 5-1/2D, PR
Mfr # 402109
Zoro # G9377943
product price: $130.00
/pr
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Women's
- Satra Slip Test Results- Dairy Tile Wet 0.58
- Footwear Closure Type Slip On
- Outsole Material Rubber
- Removable Insole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 402109
- Zoro # G9377943
- UPC # 827903028111
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Heel Height | 1 in or Greater |
Size | 5 1/2 |
Footwear Width | D |
Footwear Size | 5 1/2 |
Width | D |
Size (PRINT) | 5 1/2 |
Overall Height | 4 in |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 5 1/2, Static Dissipative No, Style Number 402109
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200 (BT-C1X14-B)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Medium (Size 8), 1 Pair (11-644V)
- BANNER STAKES PLUS Barrier Set X5, Caution-Do Not Enter (PL4585)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 5XL (62157)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8-1/2D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 6D, PR (402109)
- MELLOW WALK Work Shoe, Sz 9, E Foot Width, Gray, PR (482072)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- MELLOW WALK Size 8 Women's Oxford Shoe Steel Work Shoe, Black (420092 : 8E)
- REEBOK Size 11W Women's Athletic Shoe Steel Work Shoe, Navy/Light Blue (RB354)
- Mellow Walk Steel Toe Shoes