Shop All Steel Toe Shoes
Mellow Walk Safety
Men's Safety Oxford Shoe, EH, PR Plate, Size 9, 4E Width
Mfr # 500089BLK090
Zoro # G608182853
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner Material Breathable Microfibre
- Toe Shape Round
- Waterproof No
- Closure Type Lace Up
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mellow Walk Safety
- MFR # 500089BLK090
- Zoro # G608182853
- UPC # 827903030060
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Footwear Width | 4E |
Details
Liner Material | Breathable Microfibre |
Toe Shape | Round |
Waterproof | No |
Closure Type | Lace Up |
Toe Type | Steel |
Standards | ASTM F2413-18 I/C PR EH |
Insulated | No |
Outsole Material | Dual Density Polyurethane |
Footwear Style | Oxford Shoe |
Color | Black |
Gender | Mens |
Footwear Construction Type | Cemented with Side Wall Stitch |
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Module Steady, 115VAC, LED (64410067)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR154)
- MAGID Safety Goggles, Clear Antifog Coating Lens (GFS360AFC)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 13, 4E Width (500089BLK130)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 85, 4E Width (500089BLK085)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 105, 4E Width (500089BLK105)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 85, E Width (482339BLK085)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 9, E Width (482339BLK090)
- TIMBERLAND PRO Oxford Shoe, M, 10, Brown, PR (TB163189214)
- Mellow Walk Safety Foot Protection