Shop All Steel Toe Shoes
Mellow Walk Safety
Men's Safety Oxford Shoe, EH, PR Plate, Size 85, 4E Width
Mfr # 500089BLK085
Zoro # G008182835
product price: $156.99
/pr
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Dual Density Polyurethane
- Waterproof No
- Closure Type Lace Up
- Liner Material Breathable Microfibre
- Footwear Width 4E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 500089BLK085
- Zoro # G008182835
- UPC # 827903030053
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 8.5 |
Footwear Width | 4E |
Details
Outsole Material | Dual Density Polyurethane |
Waterproof | No |
Closure Type | Lace Up |
Liner Material | Breathable Microfibre |
Gender | Mens |
Toe Type | Steel |
Toe Shape | Round |
Color | Black |
Footwear Construction Type | Cemented with Side Wall Stitch |
Standards | ASTM F2413-18 I/C PR EH |
Footwear Style | Oxford Shoe |
Insulated | No |
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, L, PR (3201L)
- TENNSCO Shelf, 36 In x 18 In, Black (301 BLACK)
- MILWAUKEE TOOL Front Brim Orange Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1332)
- 3M Premium Visor, Polycarbonate, PK5 (M-927)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 9, 4E Width (500089BLK090)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 11, 4E Width (500089BLK110)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 105, 4E Width (500089BLK105)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 9, E Width (482339BLK090)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 95, E Width (484072BLK095)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 12, 2E Width (584072BLK120)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- Mellow Walk Safety Foot Protection