Shop All Steel Toe Shoes
Mellow Walk Safety
Men's Safety Oxford Shoe, EH, PR Plate, Size 8, 4E Width
Mfr # 500089BLK080
Zoro # G808182776
product price: $156.99
/pr
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Shape Round
- Gender Mens
- Footwear Style Oxford Shoe
- Toe Type Steel
- Footwear Construction Type Cemented with Side Wall Stitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 500089BLK080
- Zoro # G808182776
- UPC # 827903030046
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Footwear Width | 4E |
Details
Toe Shape | Round |
Gender | Mens |
Footwear Style | Oxford Shoe |
Toe Type | Steel |
Footwear Construction Type | Cemented with Side Wall Stitch |
Closure Type | Lace Up |
Liner Material | Breathable Microfibre |
Color | Black |
Standards | ASTM F2413-18 I/C PR EH |
Insulated | No |
Outsole Material | Dual Density Polyurethane |
Waterproof | No |
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHLORIDE Value Plus LED Exit Sign, VERW (VERW)
- ZORO SELECT STENCIL NUMB KT 4 BR, 15PCS (20Y514)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, Large (117275)
- CARHARTT Classic Buckle Belt, Brown, 40" L, 1-1/2" W (A000550920110)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 11, 4E Width (500089BLK110)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 9, 2E Width (582072BLK090)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 75, E Width (482339BLK075)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 10, 2E Width (582072BLK100)
- MELLOW WALK SAFETY Size 8 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK080)
- MELLOW WALK SAFETY Size 6.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK065)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Shoe, Men, 10-1/2M, Gray, PR (N1343 10.5M)
- Mellow Walk Safety Steel Toe Shoes