Shop All Steel Toe Shoes
Mellow Walk Safety
Men's Safety Oxford Shoe, EH, PR Plate, Size 75, 4E Width
Mfr # 500089BLK075
Zoro # G608182884
product price: $156.99
/pr
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner Material Breathable Microfibre
- Standards ASTM F2413-18 I/C PR EH
- Color Black
- Outsole Material Dual Density Polyurethane
- Gender Mens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 500089BLK075
- Zoro # G608182884
- UPC # 827903030039
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | 4E |
Size | 7.5 |
Details
Liner Material | Breathable Microfibre |
Standards | ASTM F2413-18 I/C PR EH |
Color | Black |
Outsole Material | Dual Density Polyurethane |
Gender | Mens |
Waterproof | No |
Closure Type | Lace Up |
Toe Type | Steel |
Toe Shape | Round |
Footwear Style | Oxford Shoe |
Insulated | No |
Footwear Construction Type | Cemented with Side Wall Stitch |
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- 2W INTERNATIONAL Day Wand Triangle, Orange (DW16-T)
- MAGID Weld Pro Grey 24 x 36 Leather Bib Style Apron (T4100-36)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500Y/L)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 75, E Width (402109BLK075)
- MELLOW WALK SAFETY Size 5.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK055)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 105, 2E Width (582072BLK105)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 10, E Width (484072BLK100)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 9, E Width (402109BLK090)
- FLORSHEIM Oxford Shoes, Black, 10-1/2EEE, PR (FS2000)
- Mellow Walk Safety Steel Toe Shoes