Shop All Steel Toe Shoes
Mellow Walk Safety
Men's Safety Oxford Shoe, EH, PR Plate, Size 12, 4E Width
Mfr # 500089BLK120
Zoro # G008182828
product price: $156.99
/pr
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Waterproof No
- Footwear Construction Type Cemented with Side Wall Stitch
- Insulated No
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 500089BLK120
- Zoro # G008182828
- UPC # 827903030114
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 12 |
Footwear Width | 4E |
Details
Toe Type | Steel |
Waterproof | No |
Footwear Construction Type | Cemented with Side Wall Stitch |
Insulated | No |
Closure Type | Lace Up |
Color | Black |
Gender | Mens |
Footwear Style | Oxford Shoe |
Toe Shape | Round |
Outsole Material | Dual Density Polyurethane |
Standards | ASTM F2413-18 I/C PR EH |
Liner Material | Breathable Microfibre |
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Pigskin Driver Str, M, PK12 (3400M)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL (O24122)
- SIGNMISSION OSHA Sign, Fire Exit Do Not Block W/ Symbol, 5in X 3.5in Decal, 10PK, 3.5"W, 5" L, Landscape, PK10 (OS-SF-D-35-L-10617-10PK)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 85, 4E Width (500089BLK085)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 13, 4E Width (500089BLK130)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 105, 4E Width (500089BLK105)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 10, E Width (484072BLK100)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 95, E Width (420092BLK095)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 8, 2E Width (584072BLK080)
- CAT FOOTWEAR Athletic Shoe, W, 11 1/2, Brown, PR (P91350)
- Mellow Walk Safety Foot Protection