Shop All Steel Toe Shoes
Mellow Walk Safety
Men's Safety Oxford Shoe, EH, PR Plate, Size 11, 4E Width
Mfr # 500089BLK110
Zoro # G108182797
product price: $156.99
/pr
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Footwear Construction Type Cemented with Side Wall Stitch
- Standards ASTM F2413-18 I/C PR EH
- Footwear Style Oxford Shoe
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 500089BLK110
- Zoro # G108182797
- UPC # 827903030107
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | 4E |
Size | 11 |
Details
Toe Type | Steel |
Footwear Construction Type | Cemented with Side Wall Stitch |
Standards | ASTM F2413-18 I/C PR EH |
Footwear Style | Oxford Shoe |
Closure Type | Lace Up |
Insulated | No |
Color | Black |
Toe Shape | Round |
Liner Material | Breathable Microfibre |
Gender | Mens |
Waterproof | No |
Outsole Material | Dual Density Polyurethane |
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Eye Protection Required In This Area Label, Pk5 (D201AP)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KA6)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Green (10215831)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 12, 4E Width (500089BLK120)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 85, 4E Width (500089BLK085)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 105, 4E Width (500089BLK105)
- MELLOW WALK SAFETY Size 5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK050)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 9, 4E Width (500089BLK090)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 85, E Width (484072BLK085)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Wmns, 5.5W, Brn, PR (85599)
- Mellow Walk Safety Foot Protection