Shop All Steel Toe Shoes
Mellow Walk Safety
Men's Safety Oxford Shoe, EH, PR Plate, Size 105, 4E Width
Mfr # 500089BLK105
Zoro # G308182917
product price: $156.99
/pr
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Construction Type Cemented with Side Wall Stitch
- Color Black
- Outsole Material Dual Density Polyurethane
- Standards ASTM F2413-18 I/C PR EH
- Footwear Width 4E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 500089BLK105
- Zoro # G308182917
- UPC # 827903030091
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | 4E |
Size | 10.5 |
Details
Footwear Construction Type | Cemented with Side Wall Stitch |
Color | Black |
Outsole Material | Dual Density Polyurethane |
Standards | ASTM F2413-18 I/C PR EH |
Insulated | No |
Footwear Style | Oxford Shoe |
Toe Shape | Round |
Gender | Mens |
Closure Type | Lace Up |
Toe Type | Steel |
Waterproof | No |
Liner Material | Breathable Microfibre |
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-WA (669-C/48-NRVFO-WA)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H1FY50N)
- BUCKET BOSS Knee Pad, Neo Flex, Hard Shell (92100)
- ENPAC Containment Pool, 20 gal, 13 In H (5920-YE)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 13, 4E Width (500089BLK130)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 9, 4E Width (500089BLK090)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 11, 4E Width (500089BLK110)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 11, 2E Width (582072BLK110)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 10, 2E Width (582072BLK100)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 105, 2E Width (582072BLK105)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- Mellow Walk Safety Steel Toe Shoes