Shop All Steel Toe Shoes
Mellow Walk
Chelsea Boot, E, 8, Brown, PR
Mfr # 488074DSL
Zoro # G909935493
product price: $89.29
/pr
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Chip Resisting Sole Yes
- Oil Resisting Sole No
- Non-Marking Sole Yes
- Metatarsal Guard No
- Toe Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 488074DSL
- Zoro # G909935493
- UPC # 827903045071
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Size (PRINT) | 8 |
Width | E |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Single Gas Monitor Oxygen LCD (PM100-O2)
- SPILLTECH Spill Kit, 4" H, 12" W, 18" L, Yellow, Bag (SPKO-YTB)
- MECHANIX WEAR Mechanics Gloves, 2XL, Blue, Form Fitting Trek Dry(R) (MG-03-012)
- 3M Hooded Disposable Coveralls, 4X, 25 PK, White, Non-Porous Film Laminate, Zipper (49811)
- MELLOW WALK Chelsea Boot, E, 7 1/2, Brown, PR (488074DSL)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 5-1/2D, PR (402109)
- MELLOW WALK Work Shoe, Sz 10, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 8-1/2, E Foot Width, Gray, PR (482072)
- MELLOW WALK Safety Shoe, Men Dress, Blk, 10Sz, 4E W, PR (500089)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (482072)
- SKECHERS Work Shoes, 5, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 5)
- Mellow Walk Steel Toe Shoes