Shop All Composite Toe Boots and Shoes
Mellow Walk
Chelsea Boot, E, 8, Black, PR
Mfr # 446128BLK
Zoro # G709935617
product price: $89.29
/pr
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Waterproof No
- Conductive No
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 446128BLK
- Zoro # G709935617
- UPC # 827903030442
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Size (PRINT) | 8 |
Width | E |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Letter Label, S, 4In H, PK5 (DWR-4-S-5)
- NEVS Shake Well Before Using 3/8" x 1-1/2" (PAUX-90)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (121BLA5)
- BANNER STAKES PLUS Cart Pkg w/Tray, Arc Flash Bndry (PL4079T)
- MELLOW WALK Chelsea Boot, E, 10, Black, PR (446128BLK)
- MELLOW WALK Chelsea Boot, E, 7, Brown, PR (446128BRN)
- MELLOW WALK Athletic Shoe, E, 9, Black, PR (475144BLK)
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB4310)
- AVENGER SAFETY FOOTWEAR Size 8.5 RIPSAW WELLINGTON AT, MENS PR (A7831-8.5W)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 14, White, PR (1607-14R)
- Mellow Walk Foot Protection