Shop All Composite Toe Boots and Shoes
Mellow Walk
Chelsea Boot, E, 7, Brown, PR
Mfr # 446128BRN
Zoro # G009935614
original price:
$125.99
29% off
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Women's
- Color Brown
- Waterproof No
- Liner Material Synthetic Fabric
- Wide Toe Cap Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mellow Walk
- MFR # 446128BRN
- Zoro # G009935614
- UPC # 827903031289
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | E |
Size (PRINT) | 7 |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks 4063 14 in. H Space Saver Exam Glove Dispenser (4063)
- GENUINE GRIP Work Shoes, Mens, 8.5M, Wht, Slip On, PR (4705-8.5M)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (454734)
- TILLMAN TIG Welding Gloves, Pigskin Palm, XL, PR (30-XL)
- MELLOW WALK Chelsea Boot, E, 8, Black, PR (446128BLK)
- MELLOW WALK Chelsea Boot, E, 10, Black, PR (446128BLK)
- MELLOW WALK Athletic Shoe, E, 9, Black, PR (475144BLK)
- NEW BALANCE Athletic HighTop Shoe, EE, 11 1/2, Black, PR (MIDCLBR-11.5-2E)
- ROYER Size 12 Men's 8" Work Boot Aluminum Work Boot, Brown (1-2161XPA-120)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00597 W 110)
- WOLVERINE 6-Inch Work Boot, XW, 11 1/2, Brown, PR (W211165)
- Mellow Walk Foot Protection