Shop All Steel Toe Shoes
Mellow Walk
Chelsea Boot, E, 7 1/2, Brown, PR
Mfr # 488074DSL
Zoro # G909935417
original price:
$125.99
29% off
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Rubber
- Wide Toe Cap Yes
- Electrical Hazard Rated No
- Non-Marking Sole Yes
- Puncture Resistant Insole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mellow Walk
- MFR # 488074DSL
- Zoro # G909935417
- UPC # 827903045064
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 7 1/2 |
Size (PRINT) | 7 1/2 |
Width | E |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD), Closure Pull On, Chemical Resisting Sole No, Color Tan, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY ZONE Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L, 100 PK, White (GRPR-LG-1-T)
- MSA SAFETY Full Body Harness, XL, Nylon (10197216)
- DMI Lumbar Belt, L, Hook-and-Loop, White (632-6405-2923)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-681)
- MELLOW WALK Chelsea Boot, E, 8, Brown, PR (488074DSL)
- MELLOW WALK Work Shoe, Sz 9, E Foot Width, Gray, PR (482072)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 6D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8D, PR (402109)
- MELLOW WALK Work Shoe, Sz 10, E Foot Width, Gray, PR (484072)
- REEBOK Athletic Shoes, Steel Toe, Navy, 7-1/2W, PR (RB1975)
- Mellow Walk Steel Toe Shoes