Shop All Composite Toe Boots and Shoes
Mellow Walk
Chelsea Boot, E, 10, Black, PR
Mfr # 446128BLK
Zoro # G109935583
original price:
$125.99
29% off
new price: $89.29
/pr
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Waterproof No
- Liner Material Synthetic Fabric
- Puncture Resistant Insole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 446128BLK
- Zoro # G109935583
- UPC # 827903030480
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Size (PRINT) | 10 |
Width | E |
Description
Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Mechanics Gloves, L, Hi-Viz Yellow (MECH106L)
- ZORO SELECT Antislip Tape, Black, 60 ft. L (GRAN5063)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25 (HH126)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- MELLOW WALK Chelsea Boot, E, 8, Black, PR (446128BLK)
- MELLOW WALK Athletic Shoe, E, 9, Black, PR (475144BLK)
- MELLOW WALK Chelsea Boot, E, 7, Brown, PR (446128BRN)
- NEW BALANCE Athletic Shoe, D, 13, Black, PR (MIDSPWRBL-13D)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 10, EE, Pull On, 11inH, PR (SE4812)
- TIMBERLAND PRO Size 10 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- CARHARTT Wrk Boots, Mens, 14, W, Insulated, Drk Brn, PR (CMF8389-14W)
- Mellow Walk Foot Protection