Shop All Composite Toe Boots and Shoes
Mellow Walk
Athletic Shoe, E, 9, Black, PR
Mfr # 475144BLK
Zoro # G309935604
original price:
$133.99
28% off
new price: $95.29
/pr
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Color Black
- Waterproof No
- Completely Non Metallic Yes
- Oil Resisting Sole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 475144BLK
- Zoro # G309935604
- UPC # 827903375444
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Size (PRINT) | 9 |
Width | E |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, P (DBV-SINGLE-6-P)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44444)
- 3M Battery Charger, for 3M Adflo PAPR System (35-0099-08)
- BOSS BOOT 17in. RUBBR YEL SZ12 (2KP448112)
- MELLOW WALK Chelsea Boot, E, 10, Black, PR (446128BLK)
- MELLOW WALK Chelsea Boot, E, 7, Brown, PR (446128BRN)
- MELLOW WALK Chelsea Boot, E, 8, Black, PR (446128BLK)
- THOROGOOD SHOES Loafer Shoe, M, 5, Black, PR (804-6133 M 050)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- DANNER Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-8.5EE)
- WOLVERINE Wellington Boots, Composite, 13M, PR (W10318)
- Mellow Walk Composite Toe Boots and Shoes