Shop All Steel Toe Shoes
Mellow Walk
Athletic Shoe, E, 8, Black, PR
Mfr # 482339BLK
Zoro # G609935557
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width E
- Puncture Resistant Insole Yes
- Upper Material Leather
- Non Metallic Upper Yes
- Toe Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mellow Walk
- MFR # 482339BLK
- Zoro # G609935557
- UPC # 827903034877
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Width | E |
Size | 8 |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Gate Valve Lockout Device (PSL-V6A)
- NMC No Parking Fire Lane Keep Clear At All Times Sign (TM47J)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-681)
- LAKELAND Hooded Disposable Coveralls, M, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL414-MD)
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- MELLOW WALK Athletic Shoe, E, 8 1/2, Black, PR (482339BLK)
- MELLOW WALK Athletic Shoe, E, 6 1/2, Black, PR (482339BLK)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 10, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (482072)
- REEBOK Athletic Work Shoes, Stl, Blk, 8M, PR (RB1910)
- Mellow Walk Steel Toe Shoes