Shop All Steel Toe Shoes
Mellow Walk
Athletic Shoe, E, 8 1/2, Black, PR
Mfr # 482339BLK
Zoro # G209935520
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width E
- Manufacturers Suggested Sole Slip Rating Best
- Insulated No
- Conductive No
- Upper Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mellow Walk
- MFR # 482339BLK
- Zoro # G209935520
- UPC # 827903034884
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Width | E |
Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS SECTOR SLING PACK, BLACK (111100-002)
- PLASTICADE Barricade, Type I, O, EG Sheet (100-OT12B8HI-P)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SFF-91-011)
- CONDOR Leather Gloves, Fingerless, Brown, XL, PR (1VT52)
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- MELLOW WALK Athletic Shoe, E, 8, Black, PR (482339BLK)
- MELLOW WALK Athletic Shoe, E, 6 1/2, Black, PR (482339BLK)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 7D, PR (402109)
- MELLOW WALK Chelsea Boot, E, 8, Brown, PR (488074DSL)
- FLORSHEIM Work Shoes, 9 Size, Black, Alloy, Mens, PR (FE2020)
- Mellow Walk Foot Protection