Shop All Coffee Filters
Melitta
Coffee Filter #2Brn 40Ct
Mfr # 612412
Zoro # G4304372
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Brown
- Features Natural Brown Paper Made From Carefully Selected Unbleached Pulp, Special Texture Traps Bitter Tasting Oils And Sediment For Better Flavor, Tear Proof
- Material Paper
- Product Type Paper Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melitta
- MFR # 612412
- Zoro # G4304372
- UPC # 55437612418
- Country of Origin United States
- Category Coffee Filters
Details
Item | #2 Cone Coffee Filter |
Color | Natural Brown |
Features | Natural Brown Paper Made From Carefully Selected Unbleached Pulp, Special Texture Traps Bitter Tasting Oils And Sediment For Better Flavor, Tear Proof |
Material | Paper |
Product Type | Paper Filter |
Description
Our filters are designed to be durable with the ability to extract coffee’s full flavor. Our paper production plant in Clearwater Florida is state of the art.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket, Drawer - 23-3/4" X 11-3/4" (934759)
- AMGOOD 18in X 30in Stainless Steel Double-Tier Shelf (AMG DOS-1830)
- FRIGIDAIRE Refrigerator, 7.94 cu ft. (FRSS2323AB)
- SCOTSMAN Harness - Water Sens (12-2665-01)
- MELITTA 3663648 4 Coffee Filter, Cone, Paper, Natural Brown (63100)
- MELITTA Melitta Coffee Filters, #4, 8 to 12 Cup Size, Cone Style, 300PK (62414)
- MELITTA White Wrap Coffee Filter, 40PK (627402)
- MELITTA Coffee Fltr Bskt Bn100Ct (629092)
- MELITTA Coffee Filter, White (622702)
- MELITTA Coffee Fltr Bskt Wh200Ct (629524)
- CUISINART Filter Goldtone Cuisinrt (GTF)
- Melitta Coffee Filters