Shop All Toys & Games
Melissa & Doug
World Map Floor Puzzle
Mfr # 446
Zoro # G7544174
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1+
- Color Multi
- Recommended Age 6+ Years
- Material 100% card stock and paper art
- Includes 33 puzzle pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 446
- Zoro # G7544174
- UPC # 772004466
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | Grade 1+ |
Color | Multi |
Recommended Age | 6+ Years |
Material | 100% card stock and paper art |
Includes | 33 puzzle pieces |
Description
Explore the continents of the world and some of their animal inhabitants. 2' x 3' when assembled, the 33 extra-thick pieces feature an Easy-Clean surface to keep them looking like new. It's fun to learn world geography while assembling this detailed map puzzle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY JR . Tool Belt Nylon Black/Yellow (T010M-SY)
- MOOLAH 512 Count Preformed Assorted Nested Coin Wrappers (729512)
- ZORO SELECT Corrugated Mailers, 4" x 3" x 1", White, 50/Bundle (M431)
- HAMMERMILL Paper for Color 85x11 Inkjet, Laser Copy Multipurpose Paper White, White, 500PK (HAM104646RM)
- MELISSA & DOUG Playful Pets Hand Puppets (9084)
- MELISSA & DOUG Get Well First Aid Kit Play Set (30601)
- MELISSA & DOUG Take Along Town (30141)
- MELISSA & DOUG Magnetic Car Loader (9390)
- MELISSA & DOUG Under the Sea Wooden Jigsaw Puzzle, 12" x 16", 24 Pieces (2938)
- MELISSA & DOUG Wooden Brew + Serve Coffee Set (9842)
- HEY PLAY Hey Play M420010 Jumbo Traditional Tumbling Towers (M420010)
- Melissa & Doug Toys & Games