Shop All Toys & Games
Melissa & Doug
Wooden Lacing Shoe
Mfr # 3018
Zoro # G7551628
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Includes 1 wooden shoe, 1 shoe lace
- Recommended Age 3+ Years
- Material 95% Solid Wood, 4% Polyester Shoe Lace, 1% Plastic (Aglets), And Paint
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 3018
- Zoro # G7551628
- UPC # 772030182
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Includes | 1 wooden shoe, 1 shoe lace |
Recommended Age | 3+ Years |
Material | 95% Solid Wood, 4% Polyester Shoe Lace, 1% Plastic (Aglets), And Paint |
Color | Multi |
Description
"I can do it myself!" Few things will give your child more satisfaction than mastering shoe lacing and tying skills. This wooden, high-top sneaker will make practicing fun and help your child reach this developmental milestone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Ink CL-261/PG-260, Black/Color (3725C006)
- AT-A-GLANCE Planner, Wkly/Mnth, Qcknotes (AAG760105)
- BROTHER Extra High Yield Black Toner Cartridge 12K YLD (TN780)
- ZORO SELECT Hand Stretch Wrap 15" x 1000 ft., Cast Style, Clear (15G115)
- MELISSA & DOUG Round the Speedway Race Track Rug + Car Set (9401)
- MELISSA & DOUG Hop + Count Hopscotch Rug (9402)
- MELISSA & DOUG Chef Role Play Costume Set (4838)
- MELISSA & DOUG Round the Construction Zone Work Site Rug + Vehicle Set (9407)
- MELISSA & DOUG Thirst Quencher Dispenser (9300)
- MELISSA & DOUG Mine to Love Play Bunk Bed (31721)
- MATTEL Hot Wheels Monster Trucks Metal/Plastic Multicolored (FYJ44)
- Melissa & Doug Toys & Games