Shop All Toys & Games
Melissa & Doug
Wooden Fold & Go Barn
Mfr # 3700
Zoro # G5637372
$66.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 50% plywood, 30% solid wood, 10% metal, 15% plastic, 5% paint
- Recommended Grade PK+
- Recommended Age 3+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 3700
- Zoro # G5637372
- UPC # 772037006
- Country of Origin China
- Category Toys & Games
Details
Material | 50% plywood, 30% solid wood, 10% metal, 15% plastic, 5% paint |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Color | Multi |
Description
Young future farmers will enjoy "down on the farm" fun with this fully assembled, wooden barn. Two-story barn is stocked with seven realistic plastic farm animals, a wooden ladder and a folding corral. Chunky handles let you take this little bit of "country" wherever you go!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Fastener Folder 8-1/2 x 11", Manila, PK50, Size: Letter (34120)
- PENTEL ® Eraser Refill For Pencil, 5/Tube, White (PDE1)
- PICA Dry Water Soluble Multi-Use Refill Leads, Red, 10PK (4031)
- DECKER TAPE PRODUCTS Label, DL2443, HIGH CLAIM ITEM, 3" X 5" (DL2443)
- MELISSA & DOUG Geometric Stacker Toddler Toy, 25 Pieces (567)
- MELISSA & DOUG Pull Back Construction Vehicles (9221)
- MELISSA & DOUG Get Well First Aid Kit Play Set (30601)
- MELISSA & DOUG Round the Speedway Race Track Rug + Car Set (9401)
- MELISSA & DOUG Scissor Skills Activity Pad (2304)
- MELISSA & DOUG Painted Wood Blocks Set, 100 Pieces (481)
- GET READY KIDS Friends with Disabilities Play Figures (629)
- Melissa & Doug Toys & Games