Shop All Toys & Games
Melissa & Doug
Wooden Cafe Barista Coffee Shop
Mfr # 30602
Zoro # G010533625
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Material 50% wood, 25% Fabric, 25% polyfill
- Recommended Grade PK+
- Color Multicolored
- Includes 35 Piece Coffee Shop Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 30602
- Zoro # G010533625
- UPC # 772306027
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ years |
Material | 50% wood, 25% Fabric, 25% polyfill |
Recommended Grade | PK+ |
Color | Multicolored |
Includes | 35 Piece Coffee Shop Set |
Description
Perk up playtime with this full-service wooden coffee shop from Melissa & Doug that lets kids be the barista or the customer! Use the coffee maker with a flip filter and insteamerin and the drink dispenser with frother to prepare pretend espressos, whipped cream-topped lattes, tea, and cold drinks. Customers may choose from items listed on the magnetic menu board, including wooden double-sided cake pops, cookies, and granola bars. Then, slide the credit card in the card reader, and sign the magnetic pad to pay for purchases! This 35-piece play food set offers kids 3 to 7 countless opportunities to develop early learning skills and to create, imagine, and role play.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mobile Magnetic Whiteboard Partition with Casters (BR-PTT001-3-M-60183-GG)
- ZORO SELECT Double Wall Corrugated Sheets, 36" x 48", Kraft, 5/Bundle (56EC45)
- BOSTITCH Staples, Heavy Duty, 1/2 In. Leg, PK1000 (BOSSB35121M)
- CREATIVE CONVERTING Patriotic Stars Confetti, 0.5oz, 12PK (02016)
- MELISSA & DOUG Mine to Love Travel Time Play Set, Doll Accessories (31707)
- MELISSA & DOUG School Time Classroom Play Set (8514)
- MELISSA & DOUG Lets Play House Spray, Squirt + Squeegee Play Set (8602)
- MELISSA & DOUG Pull Back Construction Vehicles (9221)
- MELISSA & DOUG Created by Me Flower Fleece Quilt (8561)
- MELISSA & DOUG Deluxe Road Rug Play Set (5195)
- EDUCATIONAL INSIGHTS Sprout & Grow Window (5101)
- Melissa & Doug Toys & Games