Shop All Toys & Games
Melissa & Doug
Wooden Brew + Serve Coffee Set
Mfr # 9842
Zoro # G7541679
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes coffee maker, 2 mugs, 3 coffee pods, sugar, creamer, spoon, ice cube, menu card
- Material 60% wood, 30% paint, 3% metal, 4% plastic, 3% bungee
- Recommended Grade Grade PK+
- Color Multi
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 9842
- Zoro # G7541679
- UPC # 772098427
- Country of Origin China
- Category Toys & Games
Details
Includes | coffee maker, 2 mugs, 3 coffee pods, sugar, creamer, spoon, ice cube, menu card |
Material | 60% wood, 30% paint, 3% metal, 4% plastic, 3% bungee |
Recommended Grade | Grade PK+ |
Color | Multi |
Recommended Age | 3+ Years |
Description
Pretend-play tea parties can now include coffee with this realistic wooden Brew & Serve Coffee Set for two! Lift the lid and pop in one of three coffee pods (regular, hazelnut, or mocha) and turn the knob to choose the serving size! Too hot for coffee? Add the included ice cube to make it "iced." The 11-piece set comes with two wooden mugs, creamer, sugar, a spoon, and even a re-usable order card for budding baristas! Quality construction means endless hours of imaginative play!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Daily Time and Job Sheets, 8.5x5.5, PK200 (30041)
- PENDAFLEX Hanging Folder Insert Tabs, White, PK100 (PFX242)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- MELISSA & DOUG Wire Puzzle-Storage Rack (1018)
- MELISSA & DOUG Fire Chief Role Play Costume Set (4834)
- MELISSA & DOUG Suspend Junior Balance Game (4276)
- MELISSA & DOUG Old MacDonalds Farm Sound Puzzle (738)
- MELISSA & DOUG Alphabet Express Floor Puzzle, 10ft x 6.5", 27 Pieces (4420)
- MELISSA & DOUG Chef Role Play Costume Set (4838)
- GRIDDLY GAMES Just Add Fruits + Veggies (4000620)
- Melissa & Doug Toys & Games