Shop All Toys & Games
Melissa & Doug
U.S.A. (United States) Map Floor Puzzle, 51 Pieces
Mfr # 440
Zoro # G5628482
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade 1+
- Recommended Age 6+ Years
- Color Multi
- Material 100% Card Stock And Paper Art
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 440
- Zoro # G5628482
- UPC # 772004404
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Color | Multi |
Material | 100% Card Stock And Paper Art |
Description
Geography comes to life in this jumbo-sized floor puzzle featuring heavy-grade cardboard pieces that are coated on both sides for added durability. Kids will have fun learning the states and countries with this colorful, informative map puzzle. 24" x 36". 51 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laser Printer Labels, 1" x 0.5", White, PK76 (LAT-7-410-10)
- XSTAMPER "Mailed" Ink Stamp, w/Blank Date Line, 1/2"x1-5/8", RD Ink (XST1218)
- KARI-OUT Kraft Paper Bags, 13 x 7 x 17, Kraft, 250PK (1200130)
- 3M DBI-SALA Heat Shrink, 1-1/2" W, 2" L, PK25 (1500021)
- MELISSA & DOUG Construction Worker Role Play Costume Set (4837)
- MELISSA & DOUG Mine to Love Twins Sebastian + Sofia Dolls (31731)
- MELISSA & DOUG Take-Along Shape Sorter (9185)
- MELISSA & DOUG Poke-a-Dot Numbers Learning Cards (31471)
- MELISSA & DOUG Catch + Count Fishing Game (5149)
- MELISSA & DOUG Take-Along Show-Horse Stable Play Set (3744)
- LEARNING RESOURCES Letter Blocks, Set of 36 (7718)
- Melissa & Doug Toys & Games