Shop All Toys & Games
Melissa & Doug
U.S.A. Map Puzzle, 12in x 16in, 45 Pieces
Mfr # 3797
Zoro # G1424496
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Multi
- Recommended Grade Grade K+
- Includes 45 puzzle pieces, 1 board
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 3797
- Zoro # G1424496
- UPC # 772037976
- Country of Origin China
- Category Toys & Games
Details
Material | Wood |
Color | Multi |
Recommended Grade | Grade K+ |
Includes | 45 puzzle pieces, 1 board |
Recommended Age | 5+ Years |
Description
It's fun to learn the geography of the U.S.A. with this 45 piece, wooden puzzle. With colorful images associated with each state, plus the capital name and state outline under each piece, this puzzle is a bonanza of facts! The back of the puzzle lists additional state facts, including state flag, bird, motto, population and more!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Attention Receiving - Do Not Sign For This Shipment", 8" x 10", Red/White, 250/Roll (DL1334)
- XEROX XEROX PHASER COMP. 3250 (106R01374)
- PREMIER Guillotine Paper Trimmer, 47 in. L, Wood (WC36)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96965)
- MELISSA & DOUG Geometric Stacker Toddler Toy, 25 Pieces (567)
- MELISSA & DOUG Hair Stylist Role Play Costume Set (4847)
- MELISSA & DOUG LOVE YOUR LOOK - Nail Care Play Set (31804)
- MELISSA & DOUG Bowling Friends Preschool Playset (9160)
- MELISSA & DOUG Take-Along Kingdom, Play Set (32842)
- MELISSA & DOUG Old MacDonalds Farm Sound Puzzle (738)
- LEARNING RESOURCES Gears Gears Gears? Beginner??s Building Set (9162)
- Melissa & Doug Toys & Games