Shop All Toys & Games
Melissa & Doug
Underwater Floor Puzzle, 36in x 24in, 48 Pieces
Mfr # 427
Zoro # G7543709
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Material 100% card stock and paper art
- Includes 48 puzzle pieces
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 427
- Zoro # G7543709
- UPC # 772904278
- Country of Origin China
- Category Toys & Games
Dimensions
Length | 24" |
Width | 36" |
Details
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Material | 100% card stock and paper art |
Includes | 48 puzzle pieces |
Color | Multi |
Features | Durable |
Description
Explore the wonders of the deep blue sea in this vibrantly illustrated cardboard puzzle. 2' x 3' when assembled, the 48 extra-thick pieces feature an Easy-Clean surface to keep this undersea puzzle scene looking like new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Tape Dispenser, Black, Manual (15001)
- CANON Canon CRG-055 M L Magenta Toner Cartridge 2,100 Yield (3014C001AA)
- ZORO SELECT 36" x 20" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA2)
- PICA Gel Signalmarker, White (8080/SB)
- MELISSA & DOUG Doorbell House (2505)
- MELISSA & DOUG Counting Caterpillar (9274)
- MELISSA & DOUG Deluxe Puppet Theater (2530)
- MELISSA & DOUG Sandwich-Making Wooden Play Food Set (513)
- MELISSA & DOUG Wooden Make-a-Cake Mixer Set (9840)
- MELISSA & DOUG Deluxe Jumbo Cardboard Blocks, 40 Pieces (2784)
- SMARTMAX My First SmartMax®, Farm Tractor (SMX222)
- Melissa & Doug Toys & Games