Shop All Toys & Games
Melissa & Doug
Tote + Tour Pet Travel Play Set
Mfr # 8541
Zoro # G400936418
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue, White
- Recommended Grade Grade PK+
- Includes Plush dog, plush cat, leash, collar, harness, carrier, pet bed, IDs, food/water dish, food/water insert, ball, checklist
- Material 20% Plastic (PP), 75% Fabric, 5% Printing Ink
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 8541
- Zoro # G400936418
- UPC # 772085410
- Country of Origin China
- Category Toys & Games
Details
Color | Blue, White |
Recommended Grade | Grade PK+ |
Includes | Plush dog, plush cat, leash, collar, harness, carrier, pet bed, IDs, food/water dish, food/water insert, ball, checklist |
Material | 20% Plastic (PP), 75% Fabric, 5% Printing Ink |
Recommended Age | 3+ years |
Description
Keep traveling plush pets safe and happy! Whether touring the world or just the neighborhood, it's easy for kids three and older to take the precious plush pooch and the cuddly kitty on the go with these realistic pet travel essentials. Hook the leash to the collar or harness and go for a stroll. For longer trips, tuck the plush puppy or kitty into the cozy carrier with side pockets and removable pet bed. Pack up IDs, a collapsible food and water dish, reversible food/water insert, and a ball, mark the reusable checklist, and hit the road! This set has everything plush pets need to travel in style!
Details
• 15-piece pretend play pet travel play set with a plush cat and dog and travel essentials
• Soft pet carrier with handle, side pockets, and removable pet bed
• Includes leash, collar, harness, 2 write-on name tags, collapsible food and water dish, reversible food/water insert, and ball
• Personalize the play experience by filling out pet IDs, and learn handy travel tips from the reusable checklist
• Not intended for use with real animals
Details
• 15-piece pretend play pet travel play set with a plush cat and dog and travel essentials
• Soft pet carrier with handle, side pockets, and removable pet bed
• Includes leash, collar, harness, 2 write-on name tags, collapsible food and water dish, reversible food/water insert, and ball
• Personalize the play experience by filling out pet IDs, and learn handy travel tips from the reusable checklist
• Not intended for use with real animals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG CONSTRUC BULDIG SET 48PC (5151)
- PAPER MATE Flair Felt Tip Pens, Medium, Black, PK12, 12PK (84301)
- ACME UNITED Scissors, Titanium, Bent, 8" (13731)
- THE PUPPET CO Humphrey Knitted Puppet (PC007016)
- MELISSA & DOUG Lets Play House Baking Play Set (9356)
- MELISSA & DOUG Scoop + Serve Ice Cream Counter (9286)
- MELISSA & DOUG Deluxe Puppet Theater (2530)
- MELISSA & DOUG Flip to Win Memory Game, PK2 (2090)
- MELISSA & DOUG Slice and Bake Cookie Set - Wooden Play Food (4074)
- MELISSA & DOUG Wooden Grill + Serve BBQ Set (9280)
- YELLOW DOOR Natural Number Stacker, 1-10 (1133)
- Melissa & Doug Toys & Games