Shop All Toys & Games
Melissa & Doug
Take-Along Town Play Mat
Mfr # 9214
Zoro # G702647814
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material 60% Fabric (Polyester), 20% Polyfill Stuffing, 20% Plastic
- Includes 1 activity mat, 9 soft vehicles
- Recommended Age 6+ months
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 9214
- Zoro # G702647814
- UPC # 772092142
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | 60% Fabric (Polyester), 20% Polyfill Stuffing, 20% Plastic |
Includes | 1 activity mat, 9 soft vehicles |
Recommended Age | 6+ months |
Recommended Grade | Grade PK+ |
Description
Take the fun along with you with this versatile, colorful play mat and vehicle set! The mat, with a non-skid backing, features an illustrated town and road scene in bright, eye-catching colors. The nine soft fabric vehicles crinkle, rattle or squeak and also have numbers on the bases to encourage number recognition and early sequence skills. All fabrics are easy to clean. The play mat folds up to become a convenient storage bag for the vehicles, making it perfect for travel. Melissa & Doug K's Kids toys nurture early childhood development in three key skill areas: physical, cognitive, and social. With interactive designs and multisensory features, K's Kids promotes constructive play and effortless learning, keeping interest high and new skills flourishing throughout the baby and toddler years!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 48"x72" Magnetic Steel Planning Board, Aluminum Frame (MA2792830)
- MASTER CASTER Channel, J Style, 1 1/8Hx48Lx2 3/8Win, Blk (00205)
- ZORO SELECT 1" Slant Ring Durable Binder, Black (AVE27250)
- ZORO SELECT 60" x 28" Equipment Cover, 1 mil, Clear, PK 150 (5CPG6)
- MELISSA & DOUG Traffic Jam Floor Puzzle (4421)
- MELISSA & DOUG Book + Puzzle Play Set - To the Rescue (31481)
- MELISSA & DOUG Mine to Love Play Cradle (31722)
- MELISSA & DOUG Fire Chief Role Play Costume Set (4834)
- MELISSA & DOUG Painted Wood Blocks Set, 100 Pieces (481)
- MELISSA & DOUG Take-Along Kingdom, Play Set (32842)
- LEARNING RESOURCES Vowel Owls™ Sorting Set (5460)
- Melissa & Doug Toys & Games