Shop All Toys & Games
Melissa & Doug
Take-Along Show-Horse Stable Play Set
Mfr # 3744
Zoro # G1421991
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 75% Plywood, 2% Solid Wood, 1% Metal, 13% Plastic, 4% Paint, 3% Paper, 2% Bungee.
- Includes 8 horses, stable
- Recommended Age 3+ Years
- Color Multi
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 3744
- Zoro # G1421991
- UPC # 772037440
- Country of Origin China
- Category Toys & Games
Details
Material | 75% Plywood, 2% Solid Wood, 1% Metal, 13% Plastic, 4% Paint, 3% Paper, 2% Bungee. |
Includes | 8 horses, stable |
Recommended Age | 3+ Years |
Color | Multi |
Recommended Grade | Grade PK+ |
Description
A play set to please equestrians of every age! This handsome wooden stable houses eight flocked horses, each in its own stall. Swing open the stable doors to take them out for playtime, then put each one back in its stall until the next big horse show! The sturdy wooden stable box features a comfortable handle on the top, a child-safe metal latch on the wide wooden doors, and an illustrated breed guide on the bottom panel with information about each horse. Also includes write-on labels so kids can name each horse and label the stalls!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC BIC Intensity Retractable Permanent Marker, Fine Bullet Tip, Black, Dozen (PMR11-BK)
- SCOTCH HeavyDuty ShippingPackaging Tape, No Color (MMM3850RD)
- FISKARS Fiskars Softouch Scissors, 5 in. Length, 1-3/4 in. Cut (1905001001)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 8.5 X 11, ASST. NEON, 15PK (5975)
- MELISSA & DOUG Wooden Fold & Go Barn (3700)
- MELISSA & DOUG U.S.A. Map Puzzle, 12in x 16in, 45 Pieces (3797)
- MELISSA & DOUG Flip-to-Win Hangman Travel Game, PK2 (2095)
- MELISSA & DOUG Prehistoric Playground Dinosaur Rug (9427)
- MELISSA & DOUG Let's Play House Dust Sweep Mop (8600)
- MELISSA & DOUG LOVE YOUR LOOK - Makeup Kit Play Set (31803)
- THE PUPPET CO Puppet Buddies, Labrador, Yellow (PC004618)
- Melissa & Doug Toys & Games