Shop All Toys & Games
Melissa & Doug
Take Along Railroad
Mfr # 30140
Zoro # G605651208
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% wood, 15% paint, 5% plastic, 10% metal, 3% fabric, 2% Magnet
- Color Multicolor
- Recommended Grade Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 30140
- Zoro # G605651208
- UPC # 772301404
- Country of Origin China
- Category Toys & Games
Details
Material | 65% wood, 15% paint, 5% plastic, 10% metal, 3% fabric, 2% Magnet |
Color | Multicolor |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Theme | Railroad |
Description
Built-in tracks, colorful scenery, and fun play pieces let kids take their imaginations for a spin . . . and take playtime anywhere they want to go! Unfold the sturdy wooden case to create an illustrated play surface with built-in train and road tracks for the three wooden wheeled trains and a park ranger vehicle. Set up a bridge and a mountain tunnel with a gondola that slides across the top! Wooden play pieces include buildings, animals, trees, and a railroad crossing sign to enhance imaginative storytelling. All the pieces store in the fold-up case with convenient carrying handle for easy cleanup and travel (there's plenty of room to add other toys, too!). Keep playtime rolling for kids three and older and encourage independent play and motor skill development.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Gold Fibre Fastrip White Catalog Envelope, #10 1/2, 9 x 12, PK100 (73127)
- BUSINESS SOURCE Rubberbands, Size 12, 1Lb, PK2500 (15730)
- ADVANTUS Clip, Magnetic, 1/2"Wx1"Lx1-2/5"H, 6/PK, Assorted 24PK (AVT97526)
- ZORO SELECT Flat Corrugated Boxes, 24" x 17" x 3", Kraft, 25/Bundle (55VH85)
- MELISSA & DOUG Pull-Back Vehicles Baby and Toddler Toy (9168)
- MELISSA & DOUG Match + Roll Shape Sorter (9041)
- MELISSA & DOUG Let's Explore Light & Sound Lantern Play Set (30837)
- MELISSA & DOUG Created by Me Flower Fleece Quilt (8561)
- MELISSA & DOUG Wooden ABC/123 Block Set, 50 Pieces (1900)
- MELISSA & DOUG Suspend Junior Balance Game (4276)
- AZ TRADING & IMPORT AZ Trading & Import MPT801 White Black Spot My Dog Piggy Bank Robotic Coin Munching Toy Money Box Spot; White & Black (MPT801 White Black Spot)
- Melissa & Doug Toys & Games