Shop All Toys & Games
Melissa & Doug
Take-Along Farm Play Mat
Mfr # 9216
Zoro # G402647800
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material 60% Fabric (Polyester), 20% Polyfill Stuffing, 20% Plastic
- Includes 1 activity mat, 9 soft animals
- Recommended Age 6+ months
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 9216
- Zoro # G402647800
- UPC # 772092166
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | 60% Fabric (Polyester), 20% Polyfill Stuffing, 20% Plastic |
Includes | 1 activity mat, 9 soft animals |
Recommended Age | 6+ months |
Recommended Grade | Grade PK+ |
Description
Take the fun along with you with this versatile, colorful play mat and farm friends set! The mat, with a non-skid backing, features an illustrated farm scene in bright, eye-catching colors. The nine soft fabric animals and farmer figures crinkle, rattle or squeak. All fabrics are easy to clean. The play mat folds up to become a convenient storage bag for the farm friends, making it perfect for travel. When open the mat measures 19.25 x 14.5 inches. Melissa & Doug K's Kids toys nurture early childhood development in three key skill areas: physical, cognitive, and social. With interactive designs and multisensory features, K's Kids promotes constructive play and effortless learning, keeping interest high and new skills flourishing throughout the baby and toddler years!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile CPU Stand, Black (CS200B)
- FISKARS Scissors, 10-1/4" Overall Length (710140-1002)
- MIDWEST PACIFIC Heat Sealer, Clamp Style Hand Held, 120VAC (MP-6PS)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12604)
- MELISSA & DOUG Classic Toy Bead Maze (2281)
- MELISSA & DOUG Fresh Mart Grocery Store (9340)
- MELISSA & DOUG Sandwich-Making Wooden Play Food Set (513)
- MELISSA & DOUG Let's Explore Light & Sound Lantern Play Set (30837)
- MELISSA & DOUG Veterinarian Role Play Costume Set (4850)
- MELISSA & DOUG Old MacDonalds Farm Sound Puzzle (738)
- MELISSA & DOUG Mine to Love Twins Sebastian + Sofia Dolls (31731)
- Melissa & Doug Toys & Games