Shop All Toys & Games
Melissa & Doug
Take Along Farm
Mfr # 30142
Zoro # G205651264
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material 65% wood, 15% paint, 5% plastic, 10% metal, 3% fabric, 2% Magnet
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 30142
- Zoro # G205651264
- UPC # 772301428
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | 65% wood, 15% paint, 5% plastic, 10% metal, 3% fabric, 2% Magnet |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Theme | Farm |
Description
Built-in tracks, colorful scenery, and fun play pieces let kids take their imaginations for a spin . . . and take playtime anywhere they want to go! Unfold the sturdy wooden case to create an illustrated play surface with built-in road tracks for the four farm vehicles (a truck, tractor, and two trailers with magnetic couplers). Set up a bridge, a barn with silo, and a grain house! Wooden play pieces include trees, animals, and hay bales to enhance imaginative storytelling. All the pieces store in the fold-up case with convenient carrying handle for easy cleanup and travel (there's plenty of room to add other toys, too!). Keep playtime rolling for kids three and older and encourage independent play and motor skill development.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Easy Peel Laser Address Labels, 1-1/3 x 4, White, 3500/Box (5962)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11051D)
- SCOTCH Box Sealing Tape, Acrylic, PK36 (313)
- RITE IN THE RAIN Maxi Notebook, 42 Sheets, Black Cover (773-MX)
- MELISSA & DOUG Zoo Friends Hand Puppets (9081)
- MELISSA & DOUG Giant Fire Truck Floor Puzzle, 4ft Long, 24 Pieces (436)
- MELISSA & DOUG Farm Friends Hand Puppets (9080)
- MELISSA & DOUG Hop + Count Hopscotch Rug (9402)
- MELISSA & DOUG Stainless Steel Tea Set and Storage Stand, 11 Pieces (4251)
- MELISSA & DOUG Cutting Fruit Set - Wooden Play Food (4021)
- RCP TRACKS RCP Tracks SETR-C10428-01- Complete Oval Track (SETR-C10428-01)
- Melissa & Doug Toys & Games