Shop All Toys & Games
Melissa & Doug
Suspend Family Game
Mfr # 4371
Zoro # G7562006
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
- Includes 24 game rods, wooden base, 4 frame rods, colored die and wooden connector
- Material Wood, Metal, Rubber
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 4371
- Zoro # G7562006
- UPC # 772043717
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Includes | 24 game rods, wooden base, 4 frame rods, colored die and wooden connector |
Material | Wood, Metal, Rubber |
Color | Multi |
Description
A family game of tricky hangs and steady hands! Try this hanging balance game and you'll be hooked! Suspend comes with 24 notched, rubber-tipped wire pieces to hang from a tabletop stand. Sound easy? Try adding another piece! Each time a bar is added, the balance shifts, the difficulty changes and the incredible midair sculpture transforms. Can you add all your game pieces without making it fall? This tricky game for 1-4 players is a test of steady nerves and steady hands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 18" x 12" VCI Bags, 4 mil, Blue (PB4B1218IC)
- CHARLES LEONARD White Paper Correction Tape, Blue Case, PK12 (72394)
- PARTNERS BRAND Jumbo Mailers, 24" x 18" x 6", Kraft, 20/Bundle (M24186)
- OFFICEMATE Glue Stick, PK12 (50003)
- MELISSA & DOUG Musical Bongos (9194)
- MELISSA & DOUG Pizza Party - Wooden Play Food Set (167)
- MELISSA & DOUG Fishing Magnetic Puzzle Game (3778)
- MELISSA & DOUG Cutting Fruit Set - Wooden Play Food (4021)
- MELISSA & DOUG Wooden Make-a-Cake Mixer Set (9840)
- MELISSA & DOUG Basic Skills Wooden Learning Board (3784)
- MELISSA & DOUG Turtle Ball Pit (9219)
- Melissa & Doug Toys & Games