Shop All Arts & Crafts
Melissa & Doug
Sticker WOW Activity Pad Set, Dog, 2PK
Mfr # 50324
Zoro # G211969070
product price: $25.15
/pk 2, $12.58/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolored
- Includes 2 Sticker Stampers With 300 Stickers, (2) 24-Page Activity Pads
- Material 90% plastic, 10% paint
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 50324
- Zoro # G211969070
- UPC # 194629139453
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multicolored |
Includes | 2 Sticker Stampers With 300 Stickers, (2) 24-Page Activity Pads |
Material | 90% plastic, 10% paint |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Melissa & Doug Sticker WOW! is a whole new way to play with stickers! Let the adorable, collectible Cocoa the Dog stamp, stamp, stamp its way through 24 pages of fun-filled, animal-themed counting, matching, and search-and-find activities. The refillable sticker stamper comes pre-loaded with a sticker stack of 300 assorted stickers - with 100 unique designs in every stack, each sticker is a surprise! Themed refill packs are sold separately and are compatible with any Sticker WOW! sticker stamper. Stickers are not reusable, but are easy to remove if necessary. Fill in the activity pages and use for creative art projects, such as bookmarks, posters, cards, and more. Easy-to-remove stickers and the convenient on-the-go format with built-in sticker stamper storage makes Sticker WOW! patent pending a great mess-free travel activity. Sticker WOW! promotes fine motor skills, encourages creative play, and it's satisfying, fidget fun! Sold as a pack of 2 complete activity pad sets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Clipboard 1/2", Clear (21565)
- CHEMSORB Loose Absorbent, White, Drum, 60 lb (SP30GA-LB60D)
- ENCORE PACKAGING Serratable Sealer, HD, Side Action (EP-1295-58)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017900)
- MELISSA & DOUG Easel Companion Accessory Set (4145)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Farm (31325)
- MELISSA & DOUG Scratch Art® Box of Rainbow Mini Notes w/Stylus, 125 Notes/Pack, PK3 (5945)
- MELISSA & DOUG Spill-Proof Paint Cups, PK12 (1623)
- MELISSA & DOUG Jumbo Multi-Theme Coloring Pad, 11 x 14, Pink, PK6 (4225)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Dinosaurs (31321)
- HELIX 360° Angle and Circle Maker (36002)
- Melissa & Doug