Shop All Toys & Games
Melissa & Doug
Solar System Floor Puzzle, 24in x 36in, 48 Pieces
Mfr # 413
Zoro # G7545510
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% card stock and paper art
- Includes 48 pieces
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 413
- Zoro # G7545510
- UPC # 772904131
- Country of Origin China
- Category Toys & Games
Details
Material | 100% card stock and paper art |
Includes | 48 pieces |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Color | Multi |
Description
You'll need lots of "space" to assemble this beautifully illustrated 48-piece puzzle of our solar system! Extra-thick cardboard jigsaw pieces are built to last, and their easy-clean surface keeps this puzzle looking new. The colorful graphics will stimulate children's imagination for hours and hours of 'puzzling fun'. 24" x 36". 48 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Bulletin Board, 72-1/2 in. W, Ocean (AV46-191)
- GONGE River Stones & Hilltops Combo, Stepping Stones, Nordic Colors, PK9 (G2820)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- SCHOOL SMART GLITTER-RED 16 OZ (S2004121)
- MELISSA & DOUG Lets Play House Stir + Serve Cooking Utensils (9351)
- MELISSA & DOUG ABC Picture Boards (9786)
- MELISSA & DOUG Book + Puzzle Play Set - To the Rescue (31481)
- MELISSA & DOUG Turtle Ball Pit (9219)
- MELISSA & DOUG Flip to Win Memory Game, PK2 (2090)
- MELISSA & DOUG Alphabet Sound Puzzle, 13.25in x 10in, 26 Pieces (340)
- WOODLAND SCENICS Design Preservation Models HO Scale Dock Level Steel Sash Windows Modular System (DPM30173)
- Melissa & Doug Toys & Games