Shop All Books
Melissa & Doug
Soft Book - Itsy-Bitsy Spider
Mfr # 9193
Zoro # G7551110
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes cloth book
- Recommended Age 0+ Years
- Material 90% fabric, 5% polyfill stuffing, 5% plastic
- Recommended Grade Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 9193
- Zoro # G7551110
- UPC # 772091930
- Country of Origin China
- Category Books
Details
Includes | cloth book |
Recommended Age | 0+ Years |
Material | 90% fabric, 5% polyfill stuffing, 5% plastic |
Recommended Grade | Grade PK+ |
Color | Multi |
Description
Kids will delight in turning the soft, textured pages of this cloth activity book to follow an adorable little spider on its adventures up and down the water spout! Interactive details on each page let kids of all ages grasp, crinkle, stretch, and play peek-a-boo as the classic tale unfolds. The eight-page book is durably constructed to last through story time, playtime, and the washing machine, too.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37890)
- INNOVERA Reman Cyan Hi-Yield Toner, For Brother TN227 (TN227C), 2300 Page-Yield (IVRTN227C)
- BSC PREFERRED 1 Gallon Translucent HDPE Jug (500JBM050G)
- BROTHER INTERNATIONAL Brother P-Touch Easy, Portable Label Maker, , 3 Fonts, White & Gray (PTH110)
- MELISSA & DOUG Poke-a-Dot Alphabet Learning Cards (31470)
- MELISSA & DOUG Poke-A-Dot® - Good Night, Animals (31343)
- MELISSA & DOUG Poke-A-Dot® - An Alphabet Eye Spy (31346)
- MELISSA & DOUG Poke-A-Dot® - The Wheels on the Bus (31348)
- MELISSA & DOUG Poke-A-Dot® - Old MacDonalds Farm (31341)
- MELISSA & DOUG Poke-A-Dot® - Whats Your Favorite Color? (31344)
- GALLOPADE Presidents, Inventors & Explorers Biography FunBook, Set of 13 (FBSETPIE)
- Melissa & Doug Books