Shop All Toys & Games
Melissa & Doug
Slice and Bake Cookie Set - Wooden Play Food
Mfr # 4074
Zoro # G7544558
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Material 30% solid wood, 30% plywood, 10% paper, 10% paint, 10% Hook and Loop Fastener, 5% fabric, 3% plastic, 2% metal
- Includes 12 sliceable cookies, 12 toppings, knife, spatula, cookie sheet, and kitchen mitt
- Color Multi
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 4074
- Zoro # G7544558
- UPC # 772040747
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Material | 30% solid wood, 30% plywood, 10% paper, 10% paint, 10% Hook and Loop Fastener, 5% fabric, 3% plastic, 2% metal |
Includes | 12 sliceable cookies, 12 toppings, knife, spatula, cookie sheet, and kitchen mitt |
Color | Multi |
Recommended Age | 3+ Years |
Description
Slice and "bake" a dozen wooden cookies for a sweet playtime treat! This colorful wooden set includes 12 wooden, sliceable cookies and 12 toppings, wooden knife, spatula, cookie sheet and a kitchen mitt for safe, "low-calorie" play! The cookies store in a durable dough tube.
Dimensions: 10.5" x 13.5" x 3.25" Packaged
Recommended Ages: 3+ years
Dimensions: 10.5" x 13.5" x 3.25" Packaged
Recommended Ages: 3+ years
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME 7-piece Toy Drum Set with Bass, Foot Pedal, Tom, Cymbal, Stool and Drumsticks for Boys and Girls (727071FZZ)
- CREATIVITY STREET Wood Craft Sticks, Jumbo, 2mm, 6"x3/4", 500/BX, Natural PK (PAC377601)
- SHOCKWATCH SpotSee„¢ WarmMark® Time Temperature Indicators, -18°C/0°F, 100/Box (WM 18/0)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- MELISSA & DOUG Flip-to-Win Hangman Travel Game, PK2 (2095)
- MELISSA & DOUG Let's Explore Light & Sound Lantern Play Set (30837)
- MELISSA & DOUG Book + Puzzle Play Set - To the Rescue (31481)
- MELISSA & DOUG Wooden ABC/123 Block Set, 50 Pieces (1900)
- MELISSA & DOUG Classic Play Money Set (1273)
- MELISSA & DOUG Monster Bowling (2210)
- ENDLESS GAMES Glow Necklace Tri Color Tube of Fifty, Red, White & Blue (EN3332152)
- Melissa & Doug Toys & Games