Shop All Toys & Games
Melissa & Doug
Self-Correcting Wooden Alphabet Letter Puzzles
Mfr # 2541
Zoro # G7549239
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Material 50% solid wood, 25% plywood, 15% paper artwork and labels, 10% plastic cover
- Recommended Age 4+ Years
- Includes 52 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 2541
- Zoro # G7549239
- UPC # 772025416
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Material | 50% solid wood, 25% plywood, 15% paper artwork and labels, 10% plastic cover |
Recommended Age | 4+ Years |
Includes | 52 pieces |
Description
Match these wooden puzzle pairs to make mastering letters and their sounds as easy as A, B, C. The puzzles are self-correcting--each piece has only one match that fits--so children can play independently and learn at the same time.
Details
• Beautifully detailed pictures encourage interest in all things A-B-C and beyond
• Practice letter recognition and matching skills
• Wooden storage box with slide-in lid
• 52 wooden pieces
• Ages 4 years and up
Details
• Beautifully detailed pictures encourage interest in all things A-B-C and beyond
• Practice letter recognition and matching skills
• Wooden storage box with slide-in lid
• 52 wooden pieces
• Ages 4 years and up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.041Dia, 1115ft (10-0410-005S)
- REDI-TAG Flag, Page Arrow, Ast, PK250 (32118)
- DORAN Digital Compact Bench Scale 1000g/2 lb. Capacity (PC400-02)
- GHENT 48"x120" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-410)
- MELISSA & DOUG U.S.A. Map Puzzle, 12in x 16in, 45 Pieces (3797)
- MELISSA & DOUG Under the Sea Wooden Jigsaw Puzzle, 12" x 16", 24 Pieces (2938)
- MELISSA & DOUG CONSTRUC BULDIG SET 48PC (5151)
- MELISSA & DOUG Jolly Helpers Hand Puppets (9086)
- MELISSA & DOUG Veterinarian Role Play Costume Set (4850)
- MELISSA & DOUG Doctor Role Play Costume Set (4839)
- PECO Peco PCOSL-E96 HO Scale Code 100 No.6 Electrofrog Left Hand Turnout Track (PCOSL-E96)
- Melissa & Doug Toys & Games