Shop All Arts & Crafts
Melissa & Doug
Scratch Art Doodle Pad, PK3
Mfr # 5947
Zoro # G4858700
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 3 scratch art books
- Recommended Grade Grade PK+
- Material 40% Paper, 40% Paint, 20% Wood
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 5947
- Zoro # G4858700
- UPC # 194629038893
- Country of Origin Hong Kong
- Category Arts & Crafts
Details
Color | Multi |
Includes | 3 scratch art books |
Recommended Grade | Grade PK+ |
Material | 40% Paper, 40% Paint, 20% Wood |
Recommended Age | 4+ Years |
Description
Flip open the doodle pad, draw or trace your designs and watch amazing effects shine through! With this pocket-sized spiral-bound drawing book, it's easy for kids to take their Scratch Art to go. The book includes 8 Scratch Art pages with rainbow backgrounds, 8 Scratch Art pages with silver holographic backgrounds, a wooden mini stylus and a stylus pocket in the cover. Sold as 3 doodle pads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Sorting Table, 60"WX30"DX36"H (7749BL)
- BAND-IT Stainless Steel Band And Buckle Kit (GR204B)
- BSC PREFERRED 2 x 1 1/4 x 3'' Kraft Reverse Tuck Folding Cartons, 1000PK (S-18291)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Ocean (31324)
- MELISSA & DOUG Multi-Craft Weaving Loom (9381)
- MELISSA & DOUG Drawing Pad, 9 x 12, White, 50 Sheets, PK10 (4108)
- MELISSA & DOUG Ice Cream Shop Chalk Play Set (30622)
- MELISSA & DOUG Spill-Proof Paint Cups, PK12 (1623)
- MELISSA & DOUG Easel Companion Accessory Set (4145)
- THE CHENILLE KRAFT CO Chenille Kraft Plastic Button Assortment- 1 lbs.- Assorted Colors/Sizes (CH30590)
- Melissa & Doug