Shop All Toys & Games
Melissa & Doug
Pull-Back Vehicles Baby and Toddler Toy
Mfr # 9168
Zoro # G7552066
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 4 soft vehicles
- Recommended Age 9+ Months
- Material 40% Fabric, 40% Foam, 10% Plastic, 5% Rubber, 5% Metal
- Recommended Grade Grade PK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 9168
- Zoro # G7552066
- UPC # 772091688
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 4 soft vehicles |
Recommended Age | 9+ Months |
Material | 40% Fabric, 40% Foam, 10% Plastic, 5% Rubber, 5% Metal |
Recommended Grade | Grade PK |
Description
Wheel them back to get new skills speeding ahead! The "rev up" mechanism inside each of these four cars and trucks makes it easy for babies and toddlers to get big acceleration with just a little input: Pull back one of the soft vehicles--then release to see it zoom off across the floor! The action of grasping and pulling back is great for fine motor skills and hand-eye coordination; the activity of "driving" and collecting (pull, release, crawl) benefits large muscle groups and coordination, too. Get even more "miles per gallon" with a variety of colors, shapes and sizes, illustrated characters, and everyday themes to inspire conversations, cognitive connections, and imaginative play! These soft fabric vehicles are bound to be popular at playtime, but with four exciting vehicles there are enough to share. And parents and caregivers will be grateful for the removable wipe-clean wheelie insert and washable fabric surface! Melissa & Doug K's Kids toys nurture early childhood development in three key skill areas: physical, cognitive, and social. With interactive designs and multisensory features, K's Kids promotes constructive play and effortless learning, keeping interest high and new skills flourishing throughout the baby and toddler years! Do not leave in crib unattended.
• Soft pull-and-go vehicle set for babies and toddlers
• Includes 4 soft vehicles: school bus, family car, fire truck, police car.
• Soft, lightweight pieces are easy for young children to lift and roll.
• Part of Melissa & Doug K's Kids toys for babies and toddlers
• Develops these skills: sensory, fine motor, gross motor, logical, creative, linguistic, emotional, communication, and self-es
• Soft pull-and-go vehicle set for babies and toddlers
• Includes 4 soft vehicles: school bus, family car, fire truck, police car.
• Soft, lightweight pieces are easy for young children to lift and roll.
• Part of Melissa & Doug K's Kids toys for babies and toddlers
• Develops these skills: sensory, fine motor, gross motor, logical, creative, linguistic, emotional, communication, and self-es
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- DYKEM Paint Marker, Fine Tip, Orange Color Family, Paint (41010)
- 2000 PLUS Replacement Ink Pad, Blue (65472)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 6", Kraft, 25/Bundle (11R349)
- MELISSA & DOUG Emergency Vehicle Carrier (4610)
- MELISSA & DOUG World Map Floor Puzzle (446)
- MELISSA & DOUG Get Well Doctors Kit Play Set (8569)
- MELISSA & DOUG Mine to Love Twins Luke + Lucy Dolls (31711)
- MELISSA & DOUG Bowling Friends Preschool Playset (9160)
- MELISSA & DOUG Car Carrier Truck + Cars Wooden Toy Set (4096)
- CASTORLAND Steam Train Jigsaw Puzzle - 1000 Piece (C-103409-2)
- Melissa & Doug Toys & Games