Shop All Arts & Crafts
Melissa & Doug
Portfolio Quality Sketch Pad, 9 x 12, White, PK6
Mfr # 4194
Zoro # G4851000
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Includes 6 sketch pads
- Material 90% Paper, 10% Metal Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 4194
- Zoro # G4851000
- UPC # 194629085774
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Includes | 6 sketch pads |
Material | 90% Paper, 10% Metal Wire |
Description
Serious artists will appreciate this generously sized, 9" x 12", wire-bound pad of professional quality paper. Its thickness and slight texture make it ideal for charcoals, as well as, pencils, crayons and markers. Two drawing exercises are included to get you started! Dimensions: 12" x 9" x 0.25". Sold as a pack of 6 sketch pads.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xeroxbelttransfer (115R00127)
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Lime (055LIME)
- XSTAMPER "Confidential" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1130)
- OFFICE IMPRESSIONS Hanging File Folders, Letter Size, 1/5-Cut Tab, Standard Green, PK25 PK (OFF82021)
- MELISSA & DOUG Multi-Craft Weaving Loom (9381)
- MELISSA & DOUG Natural Play - Play, Draw, Create Reusable Kit - Ocean (31324)
- MELISSA & DOUG Spill-Proof Paint Cups, PK12 (1623)
- MELISSA & DOUG Jumbo Multi-Theme Coloring Pad, 11 x 14, Pink, PK6 (4225)
- MELISSA & DOUG Deluxe Wooden Stamp Set - Vehicles (31901)
- MELISSA & DOUG Drawing Pad, 9 x 12, White, 50 Sheets, PK10 (4108)
- HD HW16 B Dowel Rods 1 in. Diameter - Birch (HW16 B)
- Melissa & Doug