Shop All Toys & Games
Melissa & Doug
Pop Blocs Farm Animals, 10 Pieces Per Set
Mfr # 9196
Zoro # G005651259
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material 95% plastic, 5% paint
- Recommended Age 6+ months
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 9196
- Zoro # G005651259
- UPC # 772091961
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | 95% plastic, 5% paint |
Recommended Age | 6+ months |
Recommended Grade | Grade PK+ |
Description
Five adorable animals pop together, pull apart, and add up to a farmyard of fine motor fun! Ten linkable pieces include five heads and five tails to make a horse, cow, sheep, pig, and hen . . . or any mixed-up combination. The colorful pieces, compatible with all Pop Blocs play sets, connect with knob-and-socket closures that are easy enough for little hands but provide nice resistance work for growing motor skills and finger strength. The blocks are great for cognitive skills, too: Textured patterns and colors give clues to each animal solution, encouraging multisensory perception. Most of all, this crew of five adorable animals offers lots and lots of fun! Melissa & Doug K's Kids toys nurture early childhood development in three key skill areas: physical, cognitive, and social. With interactive designs and multisensory features, K's Kids promotes constructive play and effortless learning, keeping interest high and new skills flourishing throughout the baby and toddler years!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy-Duty Packaging Tape Dispenser with Foam Grip Handle, 3in Tape Width (185421)
- UNIVERSAL 30% Recycled Copy Paper, 92 Bright, 20 lb, 8.5 x 11, White, PK2500 (UNV200305)
- MADESMART Organizer Bin 16X6.6X2 (29156)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 18 in L x 3 in W x 4 1/2 in H (BWZ 3-18)
- MELISSA & DOUG My Own Mailbox Classic Toy (4089)
- MELISSA & DOUG Alphabet Express Floor Puzzle, 10ft x 6.5", 27 Pieces (4420)
- MELISSA & DOUG Classic Play Money Set (1273)
- MELISSA & DOUG Primary Lacing Beads (544)
- MELISSA & DOUG U.S.A. Map Puzzle, 12in x 16in, 45 Pieces (3797)
- MELISSA & DOUG Wooden Make-a-Cake Mixer Set (9840)
- GREENLIGHT 1-24 Scale 1955 Cadillac Fleetwood 60 Diecast Model Car, Pink & White (84098)
- Melissa & Doug Toys & Games