Shop All Books
Melissa & Doug
Poke-A-Dot® - Whos in the Ocean?
Mfr # 31342
Zoro # G7543097
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 book
- Color Multi
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Material 75% paper, 25% plastic (PET)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 31342
- Zoro # G7543097
- UPC # 772313421
- Country of Origin China
- Category Books
Details
Includes | 1 book |
Color | Multi |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Material | 75% paper, 25% plastic (PET) |
Description
Who's in the Ocean? Pop the dots to find out! Poke the irresistible click-to-count buttons to hear satisfying “clicks" and “pops" as you count all the amazing creatures in the sea! This sturdy 20-page interactive board book invites kids to pop along as they explore the ocean and learn fun facts along the way! Poke-a-Dot® books help encourage language development, counting, and fine motor skills. Patented Pop-a-TronicTM technology lets kids discover different popping sounds by poking the dots from the front or the back, with pages raised or flat!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Half-Strip Electric Stapler w/Release Button, 20-Sheet Capacity, Black (UNV43120)
- DOWLING MAGNETS Solid-Colored Magnet Marbles, Set of 400 (736710)
- SMARTGAMES Chicken Shuffle Jr. 1-Player Puzzle Game (SG441)
- UNIVERSAL Index Dividers 5 Tab, White, Pk36 (UNV20835)
- MELISSA & DOUG Soft Book - Itsy-Bitsy Spider (9193)
- MELISSA & DOUG Poke-A-Dot® - 10 Little Monkeys (31345)
- MELISSA & DOUG Poke-A-Dot® - Old MacDonalds Farm (31341)
- MELISSA & DOUG Poke-A-Dot® - The Wheels on the Bus (31348)
- MELISSA & DOUG Poke-a-Dot Alphabet Learning Cards (31470)
- MELISSA & DOUG Poke-A-Dot® - An Alphabet Eye Spy (31346)
- MERRIAM-WEBSTER Merriam-Websters Pocket Spanish-English Dictionary, Paperback, PK3 (9780877795193)
- Melissa & Doug Books