Shop All Books
Melissa & Doug
Poke-A-Dot® - Whats Your Favorite Color?
Mfr # 31344
Zoro # G7540918
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Color Multi
- Material 75% paper, 25% plastic (PET)
- Recommended Grade Grade PK+
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 31344
- Zoro # G7540918
- UPC # 772313445
- Country of Origin China
- Category Books
Details
Recommended Age | 3+ Years |
Color | Multi |
Material | 75% paper, 25% plastic (PET) |
Recommended Grade | Grade PK+ |
Includes | 1 book |
Description
Get ready for a real POP of color! Poke the irresistible click-to-count buttons to hear satisfying “clicks" and “pops" as you count all the colorful animals on every page! This sturdy 20-page interactive board book invites kids to pop along as they identify the colors of animals from purple to green and every color in between! Poke-a-Dot® books help encourage language development, counting, and fine motor skills. Patented Pop-a-TronicTM technology lets kids discover different popping sounds by poking the dots from the front or the back, with pages raised or flat!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMACO Air Dry Clay, White, 25 lbs. (46318R)
- MIP Regular Duty Dispenser for Oscillated Wound Poly or Steel Strap (MIP-5200M)
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 6", Kraft, 15/Bundle (493T45)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 30", Kraft, 25/Bundle (11R302)
- MELISSA & DOUG Poke-A-Dot® - Whos in the Ocean? (31342)
- MELISSA & DOUG Poke-A-Dot® - 10 Little Monkeys (31345)
- MELISSA & DOUG Soft Book - Itsy-Bitsy Spider (9193)
- MELISSA & DOUG Poke-A-Dot® - The Wheels on the Bus (31348)
- MELISSA & DOUG Poke-A-Dot® - An Alphabet Eye Spy (31346)
- MELISSA & DOUG Poke-A-Dot® - Old MacDonalds Farm (31341)
- REMEDIA PUBLICATIONS Specific Reading Skills Set 9 Books (REM4005A)
- Melissa & Doug Books