Shop All Books
Melissa & Doug
Poke-A-Dot® - The Night Before Christmas
Mfr # 31349
Zoro # G7543079
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 book
- Material 75% paper, 25% plastic (PET)
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 31349
- Zoro # G7543079
- UPC # 772313490
- Country of Origin China
- Category Books
Details
Includes | 1 book |
Material | 75% paper, 25% plastic (PET) |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Color | Multi |
Description
On the night before Christmas, all through the town...there could be heard many loud popping sounds! Poke the irresistible buttons to hear satisfying “clicks" and “pops" as you count down to Christmas. This sturdy 20-page interactive board book invites kids to experience the joys of Christmas Eve as they pop their way to Christmas day! Poke-a-Dot® books help encourage language development, counting, and fine motor skills. Patented Pop-a-TronicTM technology lets kids discover different popping sounds by poking the dots from the front or the back, with pages raised or flat!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 6", Kraft, 25/Bundle (11R398)
- GEYER Graphing Stickers, 1st Quadrant, PK500 (150247)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43724)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 8", Kraft, 25/Bundle (11R351)
- MELISSA & DOUG Poke-A-Dot® - An Alphabet Eye Spy (31346)
- MELISSA & DOUG Poke-A-Dot® - The Wheels on the Bus (31348)
- MELISSA & DOUG Poke-A-Dot® - Good Night, Animals (31343)
- MELISSA & DOUG Poke-A-Dot® - Whos in the Ocean? (31342)
- MELISSA & DOUG Poke-A-Dot® - Old MacDonalds Farm (31341)
- MELISSA & DOUG Poke-A-Dot® - 10 Little Monkeys (31345)
- ROYLCO Roylco® Dental X-Rays (R59269)
- Melissa & Doug Books