Shop All Books
Melissa & Doug
Poke-A-Dot® - 10 Little Monkeys
Mfr # 31345
Zoro # G7542844
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Multi
- Recommended Age 3+ Years
- Includes 1 book
- Material 75% paper, 25% plastic (PET)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melissa & Doug
- MFR # 31345
- Zoro # G7542844
- UPC # 772313452
- Country of Origin China
- Category Books
Details
Recommended Grade | Grade PK+ |
Color | Multi |
Recommended Age | 3+ Years |
Includes | 1 book |
Material | 75% paper, 25% plastic (PET) |
Description
Monkeys can't stop jumping and kids can't stop popping! Poke the irresistible click-to-count buttons to hear satisfying “clicks" and “pops" as you count all the little monkeys! This sturdy 20-page interactive board book invites kids to pop along as they count all the little monkeys jumping on—and falling off—the bed! Poke-a-Dot® books help encourage language development, counting, and fine motor skills. Patented Pop-a-TronicTM technology lets kids discover different popping sounds by poking the dots from the front or the back, with pages raised or flat!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Time Clock, LCD, 6-11/16 in.W, 6-7/64 in.H (PIX-95/A421)
- ZORO SELECT Corrugated Sheets, 40" x 42", Kraft, 5 /Bundle (55VK07)
- 3M DBI-SALA Heat Shrink, 1-1/2" W, 2" L, PK25 (1500021)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752131)
- MELISSA & DOUG Poke-A-Dot® - An Alphabet Eye Spy (31346)
- MELISSA & DOUG Soft Book - Itsy-Bitsy Spider (9193)
- MELISSA & DOUG Poke-A-Dot® - The Night Before Christmas (31349)
- MELISSA & DOUG Poke-A-Dot® - Whats Your Favorite Color? (31344)
- MELISSA & DOUG Poke-a-Dot Alphabet Learning Cards (31470)
- MELISSA & DOUG Poke-A-Dot® - Whos in the Ocean? (31342)
- SCHOLASTIC Early Learning - Ready to Read (9781338323177)
- Melissa & Doug Books