Shop All Toys & Games
Melissa & Doug
Playful Pets Hand Puppets
Mfr # 9084
Zoro # G400936401
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 60% Fabric, 35% Polyfill Stuffing, 5% Plastic
- Recommended Age 2+ years
- Includes Set includes a rabbit, parrot, kitten, and puppy.
- Recommended Grade Grade PK+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 9084
- Zoro # G400936401
- UPC # 772090841
- Country of Origin China
- Category Toys & Games
Details
Material | 60% Fabric, 35% Polyfill Stuffing, 5% Plastic |
Recommended Age | 2+ years |
Includes | Set includes a rabbit, parrot, kitten, and puppy. |
Recommended Grade | Grade PK+ |
Color | Multi |
Description
This four-piece hand-puppet set makes it easy for kids and adults to role-play together! Four simple glove puppets in a coordinated theme can act out a scene together, or be used separately for simple puppet play. Either way, they are great for developing dexterity, communication skills, self-confidence, creativity, and so much more! Made with brightly patterned, washable fabrics and built to last, these soft and sweet hand puppets are sure to be go-to toys for years to come. Playful Pets Hand Puppets includes a rabbit, parrot, kitten, and puppy.
Details
• Four soft friendly animal hand-puppets in a playful pets theme
• Sized to fit children and most adults, puppets are great for developing dexterity, communication skills, self-confidence, and parent-child bonding
• Soft stuffed-plush heads encourage cuddles and creativity
• Washable fabric
• 2+ years
Details
• Four soft friendly animal hand-puppets in a playful pets theme
• Sized to fit children and most adults, puppets are great for developing dexterity, communication skills, self-confidence, and parent-child bonding
• Soft stuffed-plush heads encourage cuddles and creativity
• Washable fabric
• 2+ years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Sheet Protectors, Poly, 300 Sheets, 300PK (81650)
- GLOBAL INDUSTRIAL Sealer for 3/4 Strap Width, 16L x 4-1/16W x 1-3/8H, Black & Red (412416)
- ZORO SELECT 4" Durable Binder, White, 11 x 8.5 (AVE09801)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade K (TCR6010)
- MELISSA & DOUG Lets Play House Wash + Dry Dish Set (4282)
- MELISSA & DOUG Wooden Fold & Go Barn (3700)
- MELISSA & DOUG Prehistoric Playground Dinosaur Rug (9427)
- MELISSA & DOUG Classic Play Money Set (1273)
- MELISSA & DOUG Super Smile Dentist Play Set (8611)
- MELISSA & DOUG Take-Along Farm Play Mat (9216)
- USAOPOLY Telestrations 12 Player - The Party Pack (PG000-318)
- Melissa & Doug Toys & Games