Shop All Toys & Games
Melissa & Doug
Monster Bowling
Mfr # 2210
Zoro # G910533602
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Toddler+
- Color Multicolored
- Material 35% polyester fabric, 30% polyester fiber fill, 10% PE beads, 10% PVC bag, 5% Terylene handle, 5% MDF, 5% ABS
- Includes 8 Piece Bowling Set
- Recommended Age 2+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 2210
- Zoro # G910533602
- UPC # 772022101
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Toddler+ |
Color | Multicolored |
Material | 35% polyester fabric, 30% polyester fiber fill, 10% PE beads, 10% PVC bag, 5% Terylene handle, 5% MDF, 5% ABS |
Includes | 8 Piece Bowling Set |
Recommended Age | 2+ years |
Description
Its scary how much fun youll have with these fuzzy monster pals! The beastly bowling set adds color, texture, and a whole lot of eyes to a familiar game. Six wacky plush pins with goofy expressions have weighted bottoms for extra stability, touchable textures, and detailed stitching. Set up the pins in different formations, then use Klonk, the silly stuffed ball, to knock them down! The set stores in a handy mesh bag to take the bowling fun wherever kids go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-MARK M1 fine Line Perm. Marker Black 12/cs (10581)
- TRU-COLOR PAINT Matte Mariposa Air Brush Paint (TCP450)
- MAPED Ergologic Large 2.5X Magnifying Glass, 3in, Assorted Colors, PK3 (393549)
- SAFCO Rumba Screen Whiteboard 42 x 54 (2015WBS)
- MELISSA & DOUG CONSTRUC BULDIG SET 48PC (5151)
- MELISSA & DOUG Standard Unit Blocks, 60PK (503)
- MELISSA & DOUG Match + Build Soft Blocks, 14 Pieces (9167)
- MELISSA & DOUG Beginner Pattern Blocks (528)
- MELISSA & DOUG Pull-Back Vehicles Baby and Toddler Toy (9168)
- MELISSA & DOUG Stack + Sort Board (379)
- EDUCATIONAL INSIGHTS Phonics Dominoes: Blends and Digraphs (2942)
- Melissa & Doug Toys & Games