Shop All Toys & Games
Melissa & Doug
Mickey Mouse Wooden Chunky Puzzle
Mfr # 7184
Zoro # G012032607
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 2+ years
- Recommended Grade Grade PK+
- Material 80% solid wood, 10% plywood, 10% paint
- Includes 1 Wooden Puzzle, 8 Puzzle Pieces
- Color Multicolored
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melissa & Doug
- MFR # 7184
- Zoro # G012032607
- UPC # 772071840
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 2+ years |
Recommended Grade | Grade PK+ |
Material | 80% solid wood, 10% plywood, 10% paint |
Includes | 1 Wooden Puzzle, 8 Puzzle Pieces |
Color | Multicolored |
Description
Ideal for little hands and big imaginations, this cheerful chunky play set is the perfect preschool puzzle! Eight extra-thick wooden pieces are easy to grasp, easy to maneuver, and even stand up for imaginative pretend-play fun. And with cheerful Clubhouse characters to add big smiles and lots of personality, it's sure to become a favorite for years to come! Promotes fine motor skills, matching and sorting, problem solving, and lots of meeska mooska fun.
- •8-piece wooden chunky puzzle features Mickey Mouse and friends
- •Extra-thick pieces are easy to grasp and stand up for pretend play
- •Matching pictures under pieces help kids successfully complete puzzle
- •Sturdy wooden puzzle board
- •Ages 2+
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr/Lgl, Recycled, PK12 (12770)
- HONEYWELL Honeywell Shredder (9306)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yelow, 70 Sheets/Pad, 12PK (70007079745)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- MELISSA & DOUG Cutting Fruit Set - Wooden Play Food (4021)
- MELISSA & DOUG Slice and Bake Cookie Set - Wooden Play Food (4074)
- MELISSA & DOUG Flip-to-Win Hangman Travel Game, PK2 (2095)
- MELISSA & DOUG Created by Me Flower Fleece Quilt (8561)
- MELISSA & DOUG Wooden ABC/123 Block Set, 50 Pieces (1900)
- MELISSA & DOUG Mine to Love Play Bunk Bed (31721)
- THINKANDPLAY 30 oz Fall Orange Coarse (TH2135002)
- Melissa & Doug Toys & Games